Deep groove ball bearing FAG 4208-BB-TVH, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearings
See technical informationReferences
Superseded Ref:4208-BB-TVH
FAG:4208-BB-TVH
Rubix:158A0752
Manufacturer :0219434940000
EAN:4064328133259

Product details : FAG 4208-BB-TVH DOUBLE ROW DEEP GROOVE BALL BEARING
This FAG ball bearing is an essential component for applications requiring high to very high rotational speeds. Designed to offer a higher load capacity than single-row ball bearings, this double-row bearing with a plastic cage is ideal for demanding industrial environments.
Features:
This deep-groove ball bearing is distinguished by its robust construction and exceptional reliability. Its double-row design ensures even load distribution, thereby guaranteeing an extended service life.
For the same bore diameter and outer diameter, double-row designs are slightly wider than single-row ball bearings but can withstand much higher loads.
This deep-groove ball bearing is not sealed and is therefore not recommended for use in dusty or humid environments.
Maintenance:
To ensure optimal performance, it is recommended to follow the manufacturer’s maintenance instructions. Be sure to lubricate the bearing regularly and monitor its condition for any abnormal wear.
Brand Information
FAG is a renowned brand in the bearing industry, recognized for its quality, reliability, and exceptional performance. With a long history of innovation and excellence, FAG is the trusted choice for industry professionals seeking high-quality bearing solutions. By incorporating this ball bearing into your applications, you’ll benefit from superior performance, exceptional durability, and unmatched reliability. Trust FAG to meet your needs for high-quality bearings.
Features:
This deep-groove ball bearing is distinguished by its robust construction and exceptional reliability. Its double-row design ensures even load distribution, thereby guaranteeing an extended service life.
For the same bore diameter and outer diameter, double-row designs are slightly wider than single-row ball bearings but can withstand much higher loads.
This deep-groove ball bearing is not sealed and is therefore not recommended for use in dusty or humid environments.
Maintenance:
To ensure optimal performance, it is recommended to follow the manufacturer’s maintenance instructions. Be sure to lubricate the bearing regularly and monitor its condition for any abnormal wear.
Brand Information
FAG is a renowned brand in the bearing industry, recognized for its quality, reliability, and exceptional performance. With a long history of innovation and excellence, FAG is the trusted choice for industry professionals seeking high-quality bearing solutions. By incorporating this ball bearing into your applications, you’ll benefit from superior performance, exceptional durability, and unmatched reliability. Trust FAG to meet your needs for high-quality bearings.
Strengths
Exceptional durability for a long service life
Even load distribution for optimal performance
Resistance to shocks and vibrations for increased reliability
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Even load distribution for optimal performance
Resistance to shocks and vibrations for increased reliability
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Applications
Heavy-duty machine tools: Milling machines, lathes, machining centers, etc.
Agricultural machinery: Tractors, combine harvesters, forage harvesters, etc.
Conveyors and packaging machinery: Conveyor belts, sorters, palletizers, etc.
Steel industry: Rolling mills, presses, etc.
Cement industry: Grinders, mixers, etc.
Agricultural machinery: Tractors, combine harvesters, forage harvesters, etc.
Conveyors and packaging machinery: Conveyor belts, sorters, palletizers, etc.
Steel industry: Rolling mills, presses, etc.
Cement industry: Grinders, mixers, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x80x80 mm |
|---|---|
| Logistic Weight | 450 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 42..-bb-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7500 rpm |
| Limit speed | 7200 rpm |
| Basic static load, radial - C0r | 34500 N |
| Basic dynamic load, radial - Cr | 42000 N |
Show UNSPSC/ECL@SS
£ 40.82 excl. VAT
/ Each
£ 48.98 incl. VAT
- Delivery usually within ( 7 ) days
