Deep groove ball bearing FAG 6003-2RSR-C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm

Ball bearings

See technical information

References

FAG:6003-2RSR-C3
Rubix:158A8242
Manufacturer :0167170230030
EAN:4012801246101
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : FAG RADIAL BALL BEARING 6003-2RSR-C3


Ball bearings are robust, simple in design, versatile, and easy to maintain. They support radial and axial loads in both directions. They are available in single-row and double-row configurations.

Features:
This deep-groove ball bearing features a lip seal on both sides to facilitate grease retention and reduce the ingress of contaminants. It is sealed and protects against dust and contaminants. However, the rubber seals create friction and thus a resistance torque. This means that this bearing is not suitable for very high-speed applications.

Brand Information:
FAG is a renowned brand in the field of ball bearings, recognized for its quality, reliability, and performance. With this ball bearing, you benefit from the expertise and innovation of a trusted brand.

Strengths

• Simple design and robust operation.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.

Applications

This bearing offers a wide range of applications but is not suitable for very high speeds. It is ideal for the automotive, food processing, pharmaceutical, renewable energy, transportation, defense, chemical, metallurgy, distribution, logistics, and construction industries.

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x26x26 mm
Logistic Weight39 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series60..-2rsr
Materialsteel
Limit speed11800 rpm
Basic static load, radial - C0r3250 N
Basic dynamic load, radial - Cr6400 N
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
  • In stock: Next day delivery

Check our products from related categories