SNR - Deep Groove Ball Bearing - 6202C3
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 40x40x15 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 34000 rpm |
Basic static load, radial - C0r | 3600 N |
Basic dynamic load, radial - Cr | 7600 N |
Weight | 0.043 kg |
Usually arrives within 14 working days