Deep groove ball bearing NTN 6312C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6312C3
See technical informationSee documentsReferences
NTN:6312C3
Rubix:205A0444
EAN:4547359578485



Documents
Product details : NTN 6312C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1700 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 90500 N |
| Weight | 3.14 kg |
Show UNSPSC/ECL@SS
£ 29.08 excl. VAT
/ Each
£ 34.90 incl. VAT
- Delivery usually within ( 3 ) days
