Deep groove ball bearing SNR 6220, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6220
Rubix:204A9935
EAN:3413520138936



Product details : SNR 6220 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 4800 rpm |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 93200 N |
| Basic dynamic load, radial - Cr | 121000 N |
| Weight | 3.17 kg |
Show UNSPSC/ECL@SS
£ 84.98 excl. VAT
/ Each
£ 101.98 incl. VAT
- Delivery usually within ( 3 ) days
