Deep groove ball bearing FAG 6022-Z, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Ball bearings
See technical informationReferences
FAG:6022-Z
Rubix:274A6688
Manufacturer :0190949140000
EAN:4012801275200

Product details : FAG 6022-Z DEEP GROOVE BALL BEARING
Features:
This FAG deep groove ball bearing is designed with a single row of balls and incorporates a shield and a sheet steel cage. Its simple and versatile design ensures low friction, making it ideal for high speeds. In addition, it is capable of withstanding radial and axial loads in both directions, offering great flexibility.
Advantages of the deflector
Protection against contamination: The deflector acts as an essential barrier, preventing contaminants from entering the bearing and causing significant damage.
Extended lubrication: It plays a crucial role in maintaining clean and effective internal lubrication, thereby reducing friction and wear. Adequate lubrication ensures smooth and quiet operation while minimizing energy consumption.
Improved performance: By providing protection against contamination and extending lubrication, the deflector contributes to optimal bearing operation. It increases the bearing’s precision, reliability, and service life, while reducing maintenance requirements.
Brand Information:
FAG: a leader in bearing solutions. Suitable for both heavy-duty industrial applications and precision machinery, FAG offers bearings that perfectly meet a wide range of needs. The brand stands out for its commitment to quality, reliability, and innovation, ensuring optimal performance and reduced maintenance costs.
This FAG deep groove ball bearing is designed with a single row of balls and incorporates a shield and a sheet steel cage. Its simple and versatile design ensures low friction, making it ideal for high speeds. In addition, it is capable of withstanding radial and axial loads in both directions, offering great flexibility.
Advantages of the deflector
Protection against contamination: The deflector acts as an essential barrier, preventing contaminants from entering the bearing and causing significant damage.
Extended lubrication: It plays a crucial role in maintaining clean and effective internal lubrication, thereby reducing friction and wear. Adequate lubrication ensures smooth and quiet operation while minimizing energy consumption.
Improved performance: By providing protection against contamination and extending lubrication, the deflector contributes to optimal bearing operation. It increases the bearing’s precision, reliability, and service life, while reducing maintenance requirements.
Brand Information:
FAG: a leader in bearing solutions. Suitable for both heavy-duty industrial applications and precision machinery, FAG offers bearings that perfectly meet a wide range of needs. The brand stands out for its commitment to quality, reliability, and innovation, ensuring optimal performance and reduced maintenance costs.
Applications
This FAG deep groove ball bearing can be used in a wide range of industries and machinery, such as machine tools, assembly machines, mechanical transmissions, medical equipment, agricultural machinery, material handling and transportation, construction, wind turbines, textile machinery, printing machinery, and the food processing industry, among others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x170x170 mm |
|---|---|
| Logistic Weight | 2079 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 60..-z |
| Material | steel |
| Reference speed | 4850 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 85000 N |
Show UNSPSC/ECL@SS
£ 94.41 excl. VAT
/ Each
£ 113.29 incl. VAT
- Delivery usually within ( 7 ) days
