Deep groove ball bearing FAG 6307-RSR, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Ball bearing
See technical informationReferences
FAG:6307-RSR
Rubix:229A4198
Manufacturer :0191090320000
EAN:4012801074438

Product details : FAG 6307-RSR RADIAL BALL BEARING 0191090320000
Features:
This FAG deep groove ball bearing is designed to deliver reliable, long-lasting performance. Featuring a rubber seal and a steel cage, it provides effective protection against water and dust. Its single-row design ensures even distribution of axial and radial loads, thereby extending its service life and reducing maintenance costs. Ideal for demanding environments, it guarantees robustness and efficiency. The bearing has standard clearance, making it easy to install and operate without complex adjustments. Lubricated with high-quality greases and oils, it minimizes friction and allows for high rotational speeds with minimal wear.
Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its robust design and sealing features. It is recommended to check the lubrication condition to ensure optimal operation. The rubber seal helps retain lubrication, reducing the frequency of maintenance. It is also recommended to monitor for signs of wear or deterioration, such as unusual noises or increased temperature, which could indicate a need for replacement.
Sealing:
This bearing is equipped with a rubber seal, providing effective protection against water and dust. This sealing is crucial for maintaining internal lubrication and preventing the entry of contaminants. Thanks to this protection, the bearing operates reliably and continuously, minimizing the risk of failure and service interruptions.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the group, stands as an undisputed industry leader, offering a wide range of deep-groove ball bearings that meet the most demanding requirements of a wide variety of industries.
This FAG deep groove ball bearing is designed to deliver reliable, long-lasting performance. Featuring a rubber seal and a steel cage, it provides effective protection against water and dust. Its single-row design ensures even distribution of axial and radial loads, thereby extending its service life and reducing maintenance costs. Ideal for demanding environments, it guarantees robustness and efficiency. The bearing has standard clearance, making it easy to install and operate without complex adjustments. Lubricated with high-quality greases and oils, it minimizes friction and allows for high rotational speeds with minimal wear.
Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its robust design and sealing features. It is recommended to check the lubrication condition to ensure optimal operation. The rubber seal helps retain lubrication, reducing the frequency of maintenance. It is also recommended to monitor for signs of wear or deterioration, such as unusual noises or increased temperature, which could indicate a need for replacement.
Sealing:
This bearing is equipped with a rubber seal, providing effective protection against water and dust. This sealing is crucial for maintaining internal lubrication and preventing the entry of contaminants. Thanks to this protection, the bearing operates reliably and continuously, minimizing the risk of failure and service interruptions.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the group, stands as an undisputed industry leader, offering a wide range of deep-groove ball bearings that meet the most demanding requirements of a wide variety of industries.
Strengths
The FAG deep-groove ball bearing offers several significant advantages. Its simple and robust design ensures reliable and long-lasting performance. The low friction torque allows for high speeds, which is essential for many industrial applications. Capable of withstanding radial and axial loads in both directions, this bearing is highly versatile. The rubber seal provides effective protection against water and dust, thereby extending the bearing’s service life. In addition, sealed bearings require little maintenance, reducing operating costs.
Applications
Household appliances: ensures long-lasting and efficient performance.
Automotive equipment: ideal for demanding operating environments.
Small gearboxes: offers increased reliability under intensive operating conditions.
Automotive equipment: ideal for demanding operating environments.
Small gearboxes: offers increased reliability under intensive operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 446 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 63..-rsr |
| Material | steel |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 14.65 excl. VAT
/ Each
£ 17.58 incl. VAT
- Usually arrives within 14 working days
