Deep groove ball bearing FAG 6212-J20AB-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Ball bearings
See technical informationReferences
FAG:6212-J20AB-C3
Rubix:210A2253
Manufacturer :0704892110030
EAN:4047643291033

Product details : FAG 6212-J20AB-C3 INSULATED DEEP GROOVE BALL BRG
This deep-groove ball bearing is designed to meet the demands of industrial environments, offering durability and performance. Its high-quality construction and specific features make it an ideal choice for many applications. The bearing’s open design facilitates access for maintenance and lubrication, helping to maintain its efficiency over time.
Features:
This rigid ball bearing is a single-row model, designed to meet the demands of a variety of industrial applications. With its sheet steel cage, it offers increased durability, minimizing the risk of deformation under pressure. This product also features a ceramic coating, providing a thin layer of electrical insulation on the outer ring. It has an increased radial clearance (C3).
Maintenance:
Since it is an open bearing, regular maintenance is essential to ensure its long-term performance. It is susceptible to contamination, so it is essential to use it in clean environments.
Sealing:
This bearing has no seal, making it an open design. It is exposed to external contaminants.
Brand Information:
FAG is a major player in the field of bearing solutions, recognized for its commitment to innovation and quality. With a rich history of technical expertise, FAG offers a wide range of products that meet the industry’s most stringent standards. Thanks to a global distribution and support network, the brand is able to provide solutions tailored to customers’ specific needs, helping them improve their economic and operational performance. By choosing FAG, companies are assured of a reliable product, backed by exceptional customer service and unmatched expertise.
Features:
This rigid ball bearing is a single-row model, designed to meet the demands of a variety of industrial applications. With its sheet steel cage, it offers increased durability, minimizing the risk of deformation under pressure. This product also features a ceramic coating, providing a thin layer of electrical insulation on the outer ring. It has an increased radial clearance (C3).
Maintenance:
Since it is an open bearing, regular maintenance is essential to ensure its long-term performance. It is susceptible to contamination, so it is essential to use it in clean environments.
Sealing:
This bearing has no seal, making it an open design. It is exposed to external contaminants.
Brand Information:
FAG is a major player in the field of bearing solutions, recognized for its commitment to innovation and quality. With a rich history of technical expertise, FAG offers a wide range of products that meet the industry’s most stringent standards. Thanks to a global distribution and support network, the brand is able to provide solutions tailored to customers’ specific needs, helping them improve their economic and operational performance. By choosing FAG, companies are assured of a reliable product, backed by exceptional customer service and unmatched expertise.
Strengths
• Uniform load distribution: The single-row ball design ensures balanced load distribution, optimizing the bearing’s stability and durability.
• Sheet steel cage: This robust material reinforces the product’s structure.
• Ceramic coating: The thin electrical insulation on the outer ring provides effective protection against electrical interference, which is crucial in many industrial applications.
• Open design: allows for effective heat dissipation.
• Increased radial clearance (C3): helps better manage thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
• Sheet steel cage: This robust material reinforces the product’s structure.
• Ceramic coating: The thin electrical insulation on the outer ring provides effective protection against electrical interference, which is crucial in many industrial applications.
• Open design: allows for effective heat dissipation.
• Increased radial clearance (C3): helps better manage thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
Applications
This deep-groove ball bearing is suitable for a wide range of industrial applications, including machine tools, electric motors, pumps, and compressors. However, it should be noted that its open design makes it unsuitable for environments with a high risk of contamination, such as those where dust or moisture is prevalent.
Technical specifications
Attributes
| Logistic Weight | 791 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20ab |
| Reference speed | 6800 rpm |
| Limit speed | 9300 rpm |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 230.31 excl. VAT
/ Each
£ 276.37 incl. VAT
- Delivery usually within ( 7 ) days
