6218
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Packaged dimensions (D x W x H) | 162,052x162,052x31,75 mm |
---|---|
Package weight | 2148,7 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6218 |
Material | Steel |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Usually arrives within 14 working days