Deep groove ball bearing SKF W 6003-2RS2/VT127, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearings
See technical informationReferences
SKF:W 6003-2RS2/VT127
Rubix:237A4347
EAN:07316575276898

Product details : SKF W 6003-2RS2/VT127 PURCHASE STAINLESS STEEL MINIA DGBBS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF ball bearing is designed to withstand radial and axial loads in both directions. Thanks to its stainless steel cage, it offers excellent corrosion resistance. Its fluorinated rubber seals provide effective protection against contaminants, even in dusty or humid environments. This easy-to-install model is ideal for numerous industrial applications requiring durable and reliable performance.
Features:
This single-row deep groove ball bearing features a stainless steel cage that offers high corrosion resistance. It is equipped with fluorocarbon rubber (FKM) seals that effectively protect against dust and moisture. With high- and low-temperature lubrication (-35 to 260 °C), it maintains performance in a variety of environments without requiring relubrication. It offers radial and axial load-carrying capacity in both directions and ensures quiet operation and low vibration. Its standard radial clearance ensures a good balance between rigidity and flexibility for optimal use.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its effective sealing, which keeps the lubricant inside, thereby reducing the frequency of maintenance. Periodic monitoring of key parameters such as temperature, noise, and vibration is recommended to detect any signs of malfunction. During maintenance, a clean environment is essential to prevent contamination. If dust or residue is present, external cleaning is recommended.
Sealing:
This bearing’s dual-contact fluorocarbon rubber (FKM) seals provide enhanced protection against particles, dust, and water. Fluorinated rubber, which is resistant to fluids, ozone, and aging, prevents contaminants from entering and retains lubricant, thereby extending the bearing’s service life. This reliable sealing makes it ideally suited for demanding environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearing solutions and reliability services for rotating equipment. The company operates in more than 40 industrial sectors, including automotive, aerospace, and energy. Its innovations aim to improve the durability and performance of mechanical systems, with a diverse product portfolio ranging from bearings to advanced lubrication systems.
Key Features:
• Enhanced corrosion resistance thanks to the stainless steel cage.
• Long-lasting protection against contaminants thanks to fluorinated rubber seals.
• High- and low-temperature lubrication, from -35 to 260 °C, suitable for extreme conditions.
• Low noise and vibration levels for quiet and stable operation.
• Low maintenance requirements thanks to optimized sealing.
Applications:
This SKF bearing is ideal for environments exposed to moisture or chemicals, such as the food, pharmaceutical, and marine industries. It is perfectly suited for conveyors, material handling systems, and packaging machines operating in the presence of water or chemicals. Its reliable performance under demanding conditions also makes it suitable for moderate-duty industrial applications requiring increased corrosion resistance.
Features:
This single-row deep groove ball bearing features a stainless steel cage that offers high corrosion resistance. It is equipped with fluorocarbon rubber (FKM) seals that effectively protect against dust and moisture. With high- and low-temperature lubrication (-35 to 260 °C), it maintains performance in a variety of environments without requiring relubrication. It offers radial and axial load-carrying capacity in both directions and ensures quiet operation and low vibration. Its standard radial clearance ensures a good balance between rigidity and flexibility for optimal use.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its effective sealing, which keeps the lubricant inside, thereby reducing the frequency of maintenance. Periodic monitoring of key parameters such as temperature, noise, and vibration is recommended to detect any signs of malfunction. During maintenance, a clean environment is essential to prevent contamination. If dust or residue is present, external cleaning is recommended.
Sealing:
This bearing’s dual-contact fluorocarbon rubber (FKM) seals provide enhanced protection against particles, dust, and water. Fluorinated rubber, which is resistant to fluids, ozone, and aging, prevents contaminants from entering and retains lubricant, thereby extending the bearing’s service life. This reliable sealing makes it ideally suited for demanding environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearing solutions and reliability services for rotating equipment. The company operates in more than 40 industrial sectors, including automotive, aerospace, and energy. Its innovations aim to improve the durability and performance of mechanical systems, with a diverse product portfolio ranging from bearings to advanced lubrication systems.
Key Features:
• Enhanced corrosion resistance thanks to the stainless steel cage.
• Long-lasting protection against contaminants thanks to fluorinated rubber seals.
• High- and low-temperature lubrication, from -35 to 260 °C, suitable for extreme conditions.
• Low noise and vibration levels for quiet and stable operation.
• Low maintenance requirements thanks to optimized sealing.
Applications:
This SKF bearing is ideal for environments exposed to moisture or chemicals, such as the food, pharmaceutical, and marine industries. It is perfectly suited for conveyors, material handling systems, and packaging machines operating in the presence of water or chemicals. Its reliable performance under demanding conditions also makes it suitable for moderate-duty industrial applications requiring increased corrosion resistance.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 3150 N |
| Basic dynamic load, radial - Cr | 4940 N |
Show UNSPSC/ECL@SS
£ 41.50 excl. VAT
/ Each
£ 49.80 incl. VAT
- Usually arrives within 14 working days
