Deep groove ball bearing Timken 6312, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
6312
See technical informationReferences
Timken:6312
Rubix:106A1145
Manufacturer :100417106
EAN:0087796295803




Product details : TIMKEN 6312 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Package weight | 1683,3 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6312 |
| Material | steel |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81800 N |
Show UNSPSC/ECL@SS
£ 35.69 excl. VAT
/ Each
£ 42.83 incl. VAT
- Delivery usually within ( 7 ) days
