Deep groove ball bearing FAG 6324-M-J20AA-C3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Ball bearings
See technical informationReferences
FAG:6324-M-J20AA-C3
Rubix:238A2312
Manufacturer :0390160050030
EAN:4012802004991

Product details : FAG 6324-M-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This FAG single-row deep groove ball bearing is designed to deliver exceptional performance, capable of withstanding high radial loads while reducing friction for improved energy efficiency. Featuring a single row of balls, it ensures optimal load distribution and is particularly well-suited for applications requiring enhanced electrical insulation thanks to its ceramic coating, which protects against stray currents. Its robust brass cage ensures increased stability, while the C3 radial clearance compensates for slight thermal expansion while guaranteeing smooth rotation. Its open design, without seals, makes it ideal for environments with a low risk of contamination where regular maintenance is possible.
Maintenance:
This bearing is open, meaning it is designed without seals. Regular maintenance is therefore crucial to maintain optimal performance. Without seals, it is more vulnerable to dust and other contaminants, which can affect its operation and reduce its service life. It is therefore recommended to frequently monitor the bearing’s condition to prevent the buildup of contaminants.
Brand Information:
FAG is an iconic brand of the Schaeffler Group, a global leader in bearings and precision technologies. With over 130 years of experience, FAG stands out for its commitment to innovation and quality. The brand is recognized for its ability to provide high-performance solutions that meet the demands of modern industries.
This FAG single-row deep groove ball bearing is designed to deliver exceptional performance, capable of withstanding high radial loads while reducing friction for improved energy efficiency. Featuring a single row of balls, it ensures optimal load distribution and is particularly well-suited for applications requiring enhanced electrical insulation thanks to its ceramic coating, which protects against stray currents. Its robust brass cage ensures increased stability, while the C3 radial clearance compensates for slight thermal expansion while guaranteeing smooth rotation. Its open design, without seals, makes it ideal for environments with a low risk of contamination where regular maintenance is possible.
Maintenance:
This bearing is open, meaning it is designed without seals. Regular maintenance is therefore crucial to maintain optimal performance. Without seals, it is more vulnerable to dust and other contaminants, which can affect its operation and reduce its service life. It is therefore recommended to frequently monitor the bearing’s condition to prevent the buildup of contaminants.
Brand Information:
FAG is an iconic brand of the Schaeffler Group, a global leader in bearings and precision technologies. With over 130 years of experience, FAG stands out for its commitment to innovation and quality. The brand is recognized for its ability to provide high-performance solutions that meet the demands of modern industries.
Strengths
- Increased durability: Thanks to its ceramic coating on the outer ring, this bearing offers superior electrical insulation, protecting against stray currents and thereby extending its service life.
- High versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide variety of industrial applications.
- Enhanced reliability: The C3 radial clearance allows for better tolerance of thermal deformation, ensuring stable performance even under varying temperature conditions.
- Robust design: The solid brass cage ensures uniform load distribution and increased resistance to deformation, even under high mechanical stress.
- Effective electrical insulation: The ceramic coating with a high breakdown voltage on the outer ring provides effective protection against unwanted electrical currents.
- High versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide variety of industrial applications.
- Enhanced reliability: The C3 radial clearance allows for better tolerance of thermal deformation, ensuring stable performance even under varying temperature conditions.
- Robust design: The solid brass cage ensures uniform load distribution and increased resistance to deformation, even under high mechanical stress.
- Effective electrical insulation: The ceramic coating with a high breakdown voltage on the outer ring provides effective protection against unwanted electrical currents.
Applications
This rigid single-row ball bearing is ideally suited for a variety of industrial applications, such as motors, electric machine tools, and generators. It is primarily used in environments where the risk of contamination is low, given its open design. It is also suitable for mechanical systems requiring cumulative electrical insulation, particularly in the energy and electronics sectors.
Technical specifications
Attributes
| Logistic Weight | 14780 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-m-j20aa |
| Cage | brass |
| Reference speed | 3800 rpm |
| Limit speed | 4550 rpm |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 1,103.11 excl. VAT
/ Each
£ 1,323.73 incl. VAT
- Usually arrives within 14 working days
