Deep groove ball bearing PTN 6004-2Z, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6004-2Z
Rubix:251A5508
Manufacturer :893817
EAN:3660338462726



Documents
Product details : PTN 6004ZZ-PTN DEEP GROOVE BALL BEARING 6004-ZZ
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SHIELD DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 18000 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 5080 N |
| Basic dynamic load, radial - Cr | 9380 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ 10 pieces
£ 13.80 incl. VAT
- In stock: Next day delivery
