Deep groove ball bearing FAG 6240-M-C3, Outer diameter: 360 mm | Width: 58 mm | Inner diameter: 200 mm
Deep groove ball bearing
See technical informationReferences
FAG:6240-M-C3
Rubix:158A7262
Manufacturer :0191068150030
EAN:4012801204248

Product details : FAG 6240-M-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M, single row, solid brass cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x360x360 mm |
|---|---|
| Logistic Weight | 27000 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 2430 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 270000 N |
Show UNSPSC/ECL@SS
£ 1,493.11 excl. VAT
/ Each
£ 1,791.73 incl. VAT
- Delivery usually within ( 7 ) days
