Deep groove ball bearing FAG 16004-A-Z, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
FAG:16004-A-Z
Rubix:274A6143
Manufacturer :0604569490000
EAN:4012802335729




Product details : FAG 16004-A-Z DEEP GROOVE BALL BEARING
Insular ball bearing
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 8 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 160 |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
- Usually arrives within 14 working days
