Deep groove ball bearing SKF 6000-2ZTN9/C3LT, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm

Rigid ball bearings

See technical information

References

SKF:6000-2ZTN9/C3LT
Rubix:103A0944
Manufacturer :94519
EAN:7316570155310
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6000-2ZTN9/C3LT


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF-brand deep groove ball bearing is equipped with two metal shields that protect the internal components from contaminants without causing additional friction. Its increased internal radial clearance (C3) and lifetime lubrication ensure high performance and reduced maintenance, making it ideal for applications requiring speed and efficiency.

Features:
This single-row SKF ball bearing is manufactured with a glass-fiber-reinforced polyamide cage, ensuring high speed, low density, and high elasticity. Its internal radial clearance (C3), which is increased compared to standard models, enables efficient heat dissipation and allows for higher rotational speeds. The two metal shields prevent the ingress of contaminants while preventing lubricant loss. This bearing is pre-lubricated with a lithium-thickened grease, providing long-lasting protection for temperatures ranging from -55 to +110 °C.

Maintenance:
This deep-groove ball bearing requires very little maintenance, thanks to its lifetime lubrication with high-quality grease. The metal shields provide effective protection against contaminants and eliminate the need to relubricate the bearing. However, it is recommended to perform periodic inspections to monitor the bearing’s overall condition, including checking for abnormal noise, excessive vibration, or signs of overheating.

Sealing:
This bearing is equipped with two metal shields made of sheet steel that create a narrow-gap seal. This provides effective protection, preventing medium-sized contaminants from entering the bearing while also keeping the lubricant from escaping.

Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.

Key Features:
- Effective protection against contaminants thanks to its metal shields;
- Increased internal radial clearance (C3) enabling high speeds;
- Lifetime lubrication with high-quality grease, for temperatures ranging from -55 to +110 °C;
- Lightweight and robust polyamide cage, offering low density and high flexibility;
- Low resistance torque for improved efficiency at high speeds.

Applications:
This deep-groove ball bearing is widely used in many industrial sectors where high rotational speeds and low friction are required. It is often found in the automotive industry, particularly in transmissions, clutch systems, and wheel hubs.
It is also used in industrial machinery, such as conveyors, compressors, pumps, fans, and machine tools. In the home appliance sector, this bearing is used in appliances such as washing machines and dryers, where its low-maintenance and high-speed characteristics are particularly valued.

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x26x26 mm
Logistic Weight18,6 g
Inner diameter10 mm
Outer diameter26 mm
Width8 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6000
Materialbearing steel
Cagepolyamide
Basic static load, radial - C0r1960 N
Basic dynamic load, radial - Cr4750 N
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories