Deep groove ball bearing Timken 6406-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
6406
See technical informationReferences
Timken:6406-C3
Rubix:396A1467
Manufacturer :100270075
EAN:0053893725789

Product details : TIMKEN 6406-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ)
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
|---|---|
| Package weight | 739,8 g |
| Inner diameter | 30 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6406 |
| Material | steel |
| Basic static load, radial - C0r | 24500 N |
| Basic dynamic load, radial - Cr | 47300 N |
| 94,996 mm |
Show UNSPSC/ECL@SS
£ 27.07 excl. VAT
/ Each
£ 32.48 incl. VAT
- Delivery usually within ( 7 ) days





