Deep groove ball bearing SKF 6216-2Z/C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Rigid ball bearings
See technical informationReferences
SKF:6216-2Z/C3
Rubix:105A0803
Manufacturer :42984
EAN:7316576618642

Product details : SKF RADIAL BALL BEARING 6216-2Z/C3:SKF
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF rigid ball bearing is designed to provide a reliable and high-performance solution for a variety of industrial applications. This product stands out for its ability to withstand both radial and axial loads, while being easy to install. With a robust construction and state-of-the-art technology, it ensures optimal efficiency, reducing maintenance requirements while guaranteeing a long service life.
Features:
This single-row ball bearing features metal shields that provide effective protection against contaminants. Thanks to its increased internal radial clearance (C3), it can operate at high rotational speeds while reducing internal friction. It also features a sheet steel cage.
Maintenance:
Maintenance of this bearing is simplified thanks to its lifetime lubrication with high-quality grease, eliminating the need for relubrication. Although little maintenance is required, periodic inspections are recommended to detect any signs of wear or failure.
Sealing:
This bearing is equipped with two metal shields that provide protection against solid contaminants. This design forms an effective barrier, reducing the risk of debris intrusion while maintaining minimal lubricant loss. Although corrosion protection is moderate, the metal shields help maintain the bearing’s integrity under normal conditions. However, it is important to note that exposure to humid environments can lead to increased susceptibility to corrosion.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of mechanical bearings and engineering solutions. Active in more than 40 industrial sectors, SKF is committed to improving the reliability and performance of rotating equipment through constant innovation. With a wide range of products, SKF is recognized for its quality and expertise in the field.
Key Features:
• Ease of installation: design optimized for quick and simple mounting.
• Durability: lifetime lubrication reduces maintenance requirements.
• High performance: high rotational speed thanks to optimized C3 clearance.
• Effective protection: metal shields that minimize the ingress of contaminants.
• Thermal resistance: suitable for high-temperature applications, ensuring an extended service life.
Applications:
This deep-groove ball bearing is particularly well-suited for high-speed electric motors, pumps, fans, and machine tools. Its ability to handle heavy radial loads and moderate axial loads makes it an ideal choice for environments where heat and thermal expansion are critical factors. Whether in industrial installations or specialized applications, this bearing ensures stable and reliable performance.
Features:
This single-row ball bearing features metal shields that provide effective protection against contaminants. Thanks to its increased internal radial clearance (C3), it can operate at high rotational speeds while reducing internal friction. It also features a sheet steel cage.
Maintenance:
Maintenance of this bearing is simplified thanks to its lifetime lubrication with high-quality grease, eliminating the need for relubrication. Although little maintenance is required, periodic inspections are recommended to detect any signs of wear or failure.
Sealing:
This bearing is equipped with two metal shields that provide protection against solid contaminants. This design forms an effective barrier, reducing the risk of debris intrusion while maintaining minimal lubricant loss. Although corrosion protection is moderate, the metal shields help maintain the bearing’s integrity under normal conditions. However, it is important to note that exposure to humid environments can lead to increased susceptibility to corrosion.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of mechanical bearings and engineering solutions. Active in more than 40 industrial sectors, SKF is committed to improving the reliability and performance of rotating equipment through constant innovation. With a wide range of products, SKF is recognized for its quality and expertise in the field.
Key Features:
• Ease of installation: design optimized for quick and simple mounting.
• Durability: lifetime lubrication reduces maintenance requirements.
• High performance: high rotational speed thanks to optimized C3 clearance.
• Effective protection: metal shields that minimize the ingress of contaminants.
• Thermal resistance: suitable for high-temperature applications, ensuring an extended service life.
Applications:
This deep-groove ball bearing is particularly well-suited for high-speed electric motors, pumps, fans, and machine tools. Its ability to handle heavy radial loads and moderate axial loads makes it an ideal choice for environments where heat and thermal expansion are critical factors. Whether in industrial installations or specialized applications, this bearing ensures stable and reliable performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1493,3 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 9500 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 55 N |
| Basic dynamic load, radial - Cr | 72800 N |
Show UNSPSC/ECL@SS
£ 62.08 excl. VAT
/ Each
£ 74.50 incl. VAT
- Delivery usually within ( 3 ) days
