Deep groove ball bearing NTN 6403ZZC3/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 17 mm
Ball bearings
See technical informationReferences
NTN:6403ZZC3/5K
Rubix:205A0657
EAN:4550253039761



Product details : NTN 6403ZZC3/5K DEEP GROOVE BALL BEARING
The single-row deep-groove ball bearing is the most popular bearing. It is available over a wide dimensional range and is offered with a large number of possible options: seals (shields or contact seals), the presence of a snap ring, various internal clearances, several types of cages...
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 14.67 excl. VAT
/ Each
£ 17.60 incl. VAT
- Delivery usually within ( 3 ) days
