Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA SELFALIGN LINEARBUSH KS16-PP
INA SELFALIGN LINEARBUSH KS16-PP
Ball bushing
References
ina:
KS16-PP
rubix:
102A6326
manufacturer :
0067137500000
ean:
4012802051148
Technical specifications
Series
ks..-pp
Inner diameter
16
mm
Outer diameter
26
mm
See all Specifications
Product details
Technical specifications
Product details : INA SELFALIGN LINEARBUSH KS16-PP
Linear ball bearing KS-PP, two-sided lip seal
Technical specifications
Attributes
Logistic Weight
29,1
g
Series
ks..-pp
Inner diameter
16
mm
Outer diameter
26
mm
Length
36
mm
Sealing
sealed both sides
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.70
excl. VAT
/
Each
£
28.44
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
INA KBS12-PP-AS LINEAR BALL BEARING 17187700000
NTN KH1228LL/3AS BALL BUSHINGS
INA LINEAR BALL BEARING KH10-B
INA LINEAR BALL BEARING KN25-B-PP
INA LINEAR BALL BEARING KB16-PP
INA LINEAR BALL BEARING KBS16-PP
INA LINEAR BALL BEARING KBS30-PP-AS
INA KH30-P LINEAR BALL BEARING
INA SELFALIGN LINEARBUSH KSO30-PP
INA LINEAR BALL BEARING KB30
INA LINEAR BALL BEARING KH50-B
INA KTHK12-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA KH08-P LINEAR BALL BEARING
INA KH20-PP-RROC LINEAR BALL BEARING
INA KSO25PP SELFALIGN LINEARBUSH