References
INA:KBS16-PP
Rubix:101A3598
Manufacturer :0013929560000
EAN:4054364120672

Product details : INA KBS16-PP LINEAR BALL BEARING
Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KBS..PP, sealed on all sides, adjustable
Strengths
Massive series (high precision and stiffness).
Technical specifications
Attributes
| Logistic Weight | 46,55 g |
|---|---|
| Series | kbs..-pp |
| Inner diameter | 16 mm |
| Outer diameter | 26 mm |
| Length | 36 mm |
| Sealing | sealed both sides |
| Material | steel |
Show UNSPSC/ECL@SS
£ 28.48 excl. VAT
/ Each
£ 34.18 incl. VAT
- In stock: Next day delivery
