References
INA:KH10-B
Rubix:133A2949
Manufacturer :0003421730000
EAN:4054364467760

Product details : INA KH10-B LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearing
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Series | kh..-b |
| Inner diameter | 10 mm |
| Outer diameter | 17 mm |
| Length | 26 mm |
| Sealing | open |
| Material | hardened formed steel outer ring, plastic cage, steel balls |
| Weight | 0.0145 kg |
| Load rating stat. C | 520 N |
| Load rating dyn. C0 | 590 N |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Usually arrives within 14 working days
