References
INA:KH50-B
Rubix:100A0287
Manufacturer :0003422460000
EAN:4054364467708

Product details : INA KH50-B LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearing
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 253 g |
|---|---|
| Series | kh..-b |
| Inner diameter | 50 mm |
| Outer diameter | 62 mm |
| Length | 70 mm |
| Sealing | open |
| Material | drawn and hardened steel outer cup; plastic cage (polyamide 66-gk). |
| Weight | 0.252 kg |
| Load rating stat. C | 6800 N |
| Load rating dyn. C0 | 7000 N |
| Number of ball rows | 9 |
Show UNSPSC/ECL@SS
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
- In stock: Next day delivery
