INA KBS30-PP-AS LINEAR BALL BEARING
Linear ball bearing / Linear bushing KBS..-PP-AS
See technical informationReferences
INA:KBS30-PP-AS
Rubix:101A3601
Manufacturer :0015241430000
EAN:4012802047431


Technical specifications
| Series | kbs..-pp-as |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
Product details : INA KBS30-PP-AS LINEAR BALL BEARING
Linear ball bearing KBS-PP-AS, sealed on all sides, with relubrication facility, adjustable
Technical specifications
Attributes
| Logistic Weight | 297 g |
|---|---|
| Series | kbs..-pp-as |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Length | 68 mm |
| Sealing | sealed both sides |
| Material | steel |
Show UNSPSC/ECL@SS
£ 52.76 excl. VAT
/ Each
£ 63.31 incl. VAT
- Delivery usually within ( 7 ) days