INA LINEAR BALL BEARING KB16-PP


Ball bearing 618

References
ina:KB16-PP
rubix:103A0814
manufacturer :0013928080000
ean:4012802453041
brand logo
brand logo
Technical specifications
SeriesKB..-PP
Inner diameter16 mm
Outer diameter26 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KB16-PP


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP, sealed on all sides

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight47,25 g
SeriesKB..-PP
Inner diameter16 mm
Outer diameter26 mm
Length36 mm
SealingOpen
MaterialSteel
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
  • In stock: Next day delivery