INA KH30-P LINEAR BALL BEARING


Linear Ball Bearing

References
ina:KH30-P
rubix:389A7094
manufacturer :0003651810000
brand logo
brand logo
Technical specifications
Serieskh..-p
Inner diameter30 mm
Outer diameter40 mm
See all Specifications

Product details : INA KH30-P LINEAR BALL BEARING


with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH

Applications

Bearing arrangements with shaft guidance systems

Technical specifications


Attributes
Logistic Weight97 g
Serieskh..-p
Inner diameter30 mm
Outer diameter40 mm
Length50 mm
Sealingopen
Materialsteel
Show UNSPSC/ECL@SS
£ 13.58 excl. VAT
/ Each
£ 16.30 incl. VAT
  • Usually arrives within 14 working days