Linear ball bearing / Linear bushing KBS..-PP-AS
Series | KBS..-PP-AS |
---|---|
Inner diameter | 12 mm |
Outer diameter | 22 mm |
Logistic Weight | 35,54 g |
---|---|
Series | KBS..-PP-AS |
Inner diameter | 12 mm |
Outer diameter | 22 mm |
Length | 32 mm |
Sealing | Open |
Material | Steel |
Usually arrives within 14 working days