References
Timken:GVFTD1 3/8
Rubix:395A9575
EAN:0087796110045


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : TIMKEN GVFTD1 3/8 BALL FLANGED UNIT
Imperial flanged bearing housing unit Fafnir
Timken/Fafnir GVFTD 1-3/8 flanged bearing housing unit for a 1-3/8 shaft with two mounting points. With self-aligning design and high load capacity.
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | tough cast iron (malleable iron) |
| Sealing | one rubber seal and one metal shield |
| Height | 88.9 mm |
| Length | 122.2 mm |
| Series | gvftd |
| Total bearing width | 42.1 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 10.3 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Outer diameter | 54 mm |
| Weight | 0.86 kg |
| Mounting typ | two-bolt flange |
Show UNSPSC/ECL@SS
£ 134.12 excl. VAT
/ Each
£ 160.94 incl. VAT
- Delivery usually within ( 7 ) days