References
SNR:UCFE210L4
Rubix:206A0050
EAN:3413521156106





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR UCFE210L4 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,L4 sealing system
Housing made of cast iron, radial ball bearing insert with set screw, sealing system L4
Strengths
-One-piece JIS and ISO series
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles, moisture and/or severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection from zinc-plated surfaces.
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles, moisture and/or severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection from zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers excellent value for money and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need at every stage of your production.
The SNR portfolio offers you all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157x155x60 mm |
|---|---|
| Logistic Weight | 2585 g |
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.56 kg |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- Usually arrives within 14 working days