RHP HOUSED BEARING UNIT SLFE20EC
Flanged bearing unit round Setscrew Locking Series SLFE
See technical informationSee documentsReferences
RHP:SLFE20EC
Rubix:158A9443
Manufacturer :SLFE20EC R
EAN:00747023030521


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 71.5 mm |
| Material | pressed steel |
Documents
Product details : RHP HOUSED BEARING UNIT SLFE20EC
SLFE20EC - RHP Pressed Steel Flange Bearing Unit - 20mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | pressed steel |
| Series | slfe |
| Total bearing width | 31.03 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 3 |
| Outer diameter | 90.5 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 20.88 excl. VAT
/ Each
£ 25.06 incl. VAT
- In stock: Next day delivery