Ball Bearing Unit - Food Line
Inner diameter | 30 mm |
---|---|
Width | 34.3 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 30 mm |
---|---|
Width | 34.3 mm |
Fixation centre-to-centre distance | 99 mm |
Material | stainless steel |
Height | 62.4 mm |
Length | 130 mm |
Total bearing width | 31.2 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 24700 N |
Usually arrives within 14 working days