References
Dormer:S2316.0
Rubix:2556896
EAN:7320760680421



Product details : DORMER S2316.0 DRILL 6.00 MM 6706493
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 10 mm |
| Total length | 75 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 64.19 excl. VAT
/ Each
£ 77.03 incl. VAT
- Usually arrives within 14 working days
