Solid carbide miller Sandvik Coromant
Diameter | 10 mm |
---|---|
Total length | 12.4 mm |
Length of cut | 5.5 mm |
Diameter | 10 mm |
---|---|
Total length | 12.4 mm |
Length of cut | 5.5 mm |
Number of teeth | 3 |
Tail diameter | 9.7 mm |
Type of tail | Round |
Machining material | Alloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy |
Coating | PVD AlTiN |
Body material | Carbide |
Usually arrives within 14 working days