• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000

GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000

Monobloc cutter Gühring

See technical information
References
Gühring:3197 10.000
Rubix:339A1218
Manufacturer :9031970100000
EAN:4031093671804
brand logo
brand logo

Product details : GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 32.98 excl. VAT
/ Each
£ 39.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S6126.0 6706612SANDVIK R216.42-00430-JC04G1700 SC MILLING CM PLURA 2 5963271SANDVIK R216.24-16030EAI16G1610 SC MILLING CM PLURA 2 5743092DORMER C90832.0 END MILL 32.00 MM 5985681DORMER P8176.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814173CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 6 863096SANDVIK 1K223-0500-NG H10F DURA SOLID CARBIDE END MILL 8412582DORMER S61016.0 DRILL 16.00 MM 6706602DORMER S5333.0XD4 6734333SANDVIK 2P230-1000-NAH10F SC MILLING CM PLURA 2 6260065WALTERPROT MC232-03.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022555SANDVIK 1K365-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213606SANDVIK R216.44-12030-AI12G 1610 5743553DORMER S6116.0 DRILL 6.00 MM 6706584WALTER H4046918-1-2.5 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150644
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap