Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7675.0XR0.5 6707018
DORMER S7675.0XR0.5 6707018
Solid carbide miller Dormer
References
dormer:
S7675.0XR0.5
rubix:
376A4139
ean:
7320760685679
Technical specifications
Diameter
5
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7675.0XR0.5 6707018
Technical specifications
Attributes
Diameter
5
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.53
excl. VAT
/
Each
£
54.64
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
DOR S804HA 16.0MM 4FLT EX/SL SPECTRUM ALN CTD
DORMER S803HA4.8 DRILL 4.80 MM 5983415
DORMER S812HA4.5 DRILL 4.50 MM 5983526
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 20 862701
SANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645
DORMER S53316.0 6706552
SANDVIK 2S342-1200-150CMBM2CM SC MILLING CM PLURA 2 8352847
WALTER H602111-10 MILLING CUTTERS 5083349
SANDVIK 1B230-0700-XA 1630 END MILL 6259431
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 8 843384
SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765
SANDVIK 326R06-B1502006-CH 1025 326 SOLID CARBIDE END MILL 6010075
SANDVIK 1K253-1000-NB H10F DURA SOLID CARBIDE END MILL 8389107
WALTERPROT MC232.19.1W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353844
SANDVIK 2P090-1200-PB1610 SC MILLING CM PLURA 2 7990646