Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8216.0X6.0 BURR 6.00 MM X 6.00 MM 6814183
DORMER P8216.0X6.0 BURR 6.00 MM X 6.00 MM 6814183
Solid carbide miller Dormer
References
dormer:
P8216.0X6.0
rubix:
2578969
ean:
7320760688243
Technical specifications
Diameter
6
mm
Total length
18
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8216.0X6.0 BURR 6.00 MM X 6.00 MM 6814183
Technical specifications
Attributes
Diameter
6
mm
Total length
18
mm
Length of cut
50
mm
Tail diameter
6
mm
Type of tail
cylindrical
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.59
excl. VAT
/
Each
£
16.31
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.33-20040-AC38UH10F SC MILLING CM PLURA 2 5743654
SANDVIK 1K223-0600-NB H10F DURA SOLID CARBIDE END MILL 8386287
DORMER P811C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814150
SANDVIK 2P342-0400-PA P2BM 8351819
DORMER S7154.0 6706628
SANDVIK 1K357-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213657
SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804
DORMER S22712.0 6706823
SANDVIK 316-12SM450C12005P 1730 316 SOLID CARBIDE HEAD 7611738
DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844
DORMER S90418.0 END MILL 18.00 MM 5983152
MITSUBCARB MPXLRBD0400R020N320 ENDMILL COATED MSTAR 90042856
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHANK ALUMINIUM MM 2 843474
SANDVIK R216.42-00230-IC02G1700 SC MILLING CM PLURA 2 5963260
MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387