Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5295.0XD6 6706507
DORMER S5295.0XD6 6706507
Solid carbide miller Dormer
References
dormer:
S5295.0XD6
rubix:
376A3920
ean:
7320760680568
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5295.0XD6 6706507
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
9
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.93
excl. VAT
/
Each
£
49.12
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.42-03030-AK07A H10F SOLID CARBIDE B/N END MILL 5743527
SANDVIK 2F340-1270-228CSC1745 SC MILLING CM PLURA 2 7419241
DORMER S803HA10.0 DRILL 10.00 MM 5983320
SANDVIK 2P342-1270-CMBM2CM SC MILLING CM PLURA 2 8352780
SANDVIK 2F340-1270-152CSC1745 SC MILLING CM PLURA 2 7419240
DORMER S802HA7.0 DRILL 7.00 MM 5983467
DORMER S812HA4.0 DRILL 4.00 MM 5983525
DORMER S76112.0 END MILL 12.00 MM 6707002
SANDVIK 1K357-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213647
SANDVIK R2163414050AK26P1630 COROMILL
WALTER H8006428-5 ADVANCED MILLING CUTTERS 5150838
DORMER P811C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814149
SANDVIK 316-16SM210-16005P 1730 7611755
DORMER S2198.0 END MILL 8.00 MM 6706642
DORMER S22520.0 END MILL 20.00 MM 6706808