Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1270-152CSC1745 SC MILLING CM PLURA 2 7419240
SANDVIK 2F340-1270-152CSC1745 SC MILLING CM PLURA 2 7419240
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1270-152CSC 1745
rubix:
319A2197
manufacturer :
7419240
ean:
7323222412172
Product details
Technical specifications
Product details : SANDVIK 2F340-1270-152CSC1745 SC MILLING CM PLURA 2 7419240
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.75
excl. VAT
/
Each
£
267.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-0953-076-PDP2BM SC MILLING CM PLURA 2 8351770
SANDVIK 1K357-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213649
SANDVIK 2P170-0900-NAH10F SC MILLING CM PLURA 2 6260044
SANDVIK R216.34-05030-AS09N1620 SC MILLING CM PLURA 2 5743261
DORMER S813HA4.5 DRILL 4.50 MM 5983637
DORMER P8173.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814172
SANDVIK 2S342-1270-076CMBM2CM SC MILLING CM PLURA 2 8352973
SANDVIK R216.42-01030-AJ10G 1620 5743376
DORMER S5343.0 6706575
R2162525-SVIK T-MAX DRILL.
SANDVIK 2P340-0900-PA1630 SC MILLING CM PLURA 2 6260107
SANDVIK 2S342-1200-150CMBM2CM SC MILLING CM PLURA 2 8352847
SANDVIK 2F342-1270-076-PDP2BM SC MILLING CM PLURA 2 8351780
SANDVIK 316-10SM350-10005P 1730 7611696
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM