Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DOR CARB TIALN-X END MILL BN 6.0
DOR CARB TIALN-X END MILL BN 6.0
Solid carbide miller Dormer
References
dormer:
S5116.0
rubix:
1059511
ean:
7320760121030
Technical specifications
Diameter
6
mm
Total length
80
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARB TIALN-X END MILL BN 6.0
Technical specifications
Attributes
Diameter
6
mm
Total length
80
mm
Length of cut
13
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.33
excl. VAT
/
Each
£
65.20
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S802HB16.0 DRILL 16.00 MM 5983372
SANDVIK 2P210-0200-NCN20C SC MILLING CM PLURA 2 6260050
MITSUBCARB MPXLRBD0600R020N480 ENDMILL COATED MSTAR 90042865
SANDVIK 1U000-0630-476-XA1620 SC MILLING CM PLURA 1 7045800
GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000
SANDVIK 2F341-1200-200-SC1710 SC MILLING CM PLURA 2 7419258
SANDVIK 316-12SM450C12040P1730 SOLID CARBIDE HEADS 7611742
DORMER S2338.0 6706561
CUTLINE 893411 3MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
SANDVIK 2P051-0600-OA O10A 7254428
SANDVIK 2P370-1200-PB 1740 SOLID CARBIDE END MILL 6869989
SANDVIK 2H310-1000-150-SC6060 SC MILLING CM PLURA 2 7503629
CUTLINE 862980 10MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
SANDVIK 1K337-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213632
DORMER S26210.0XR1.5 6706942