Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5118.0 END MILL 8.00 MM 5982882
DORMER S5118.0 END MILL 8.00 MM 5982882
Solid carbide miller Dormer
References
dormer:
S5118.0
rubix:
1059513
ean:
7320760121054
Technical specifications
Diameter
8
mm
Total length
100
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5118.0 END MILL 8.00 MM 5982882
Technical specifications
Attributes
Diameter
8
mm
Total length
100
mm
Length of cut
19
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.40
excl. VAT
/
Each
£
110.88
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.24-20050IBC38P1620 SC MILLING CM PLURA 2 5742912
CUTLINE 855686 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK RA216.24-2450BAK12H1620 SC MILLING CM PLURA 2 5739460
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 1 862727
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHNK OZMAMM 20 862569
SANDVIK 2F380-1000-050ASD1745 SC MILLING CM PLURA 2 7963620
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 8 862589
DORMER S7174.0 END MILL 4.00 MM 6706700
CUTLINE 893327 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 316-16HM350-16020P1730 SOLID CARBIDE HEADS 7611752
SANDVIK R216.33-02050-AK70H 1620 5743148
MITSUBCARB MPXLRBD0300R050N120 ENDMILL COATED MSTAR 90042847
SANDVIK 1K365-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213586
DORMER S814HA12.0 END MILL 12.00 MM 5983570
SANDVIK R216.62-02030-AO30G 1610 5743569