SANDVIK R216.24-20050IBC38P1620 SC MILLING CM PLURA 2 5742912
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.24-20050IBC38P1620
Rubix:318A1553
Manufacturer :5742912



Product details : SANDVIK R216.24-20050IBC38P1620 SC MILLING CM PLURA 2 5742912
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square shoulder end mill |
| Angle of helix | 50 ° |
| Machining material | steel and stainless steel (hardness ≤ 48 hrc / ≤ 63 hrc) |
| Capacity length | 38 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 503.25 excl. VAT
/ Each
£ 603.90 incl. VAT
- Usually arrives within 14 working days
