Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7174.0 END MILL 4.00 MM 6706700
DORMER S7174.0 END MILL 4.00 MM 6706700
Solid carbide miller Dormer
References
dormer:
S7174.0
rubix:
2556958
ean:
7320760682494
Technical specifications
Diameter
4
mm
Total length
60
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7174.0 END MILL 4.00 MM 6706700
Technical specifications
Attributes
Diameter
4
mm
Total length
60
mm
Length of cut
19
mm
Number of teeth
4
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.04
excl. VAT
/
Each
£
48.05
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 12 862579
CUTLINE 893297 D.20 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2P210-1200-NCN20C SC MILLING CM PLURA 2 6260048
DORMER S2628.0XR2.0 6706938
CUTLINE 4 FLUTE CARBIDE END MILL LONG SERIES WELDON SHANK MM 3 862773
CUTLINE 855664 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
DORMER S2276.0 6706820
SANDVIK R216.42-00530-AE05G1620 SC MILLING CM PLURA 2 5743489
DORMER S812HA9.0 DRILL 9.00 MM 5983541
SANDVIK 1K337-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213626
DORMER S813HA5.0 DRILL 5.00 MM 5983639
DORMER S9445.0 END MILL 5.00 MM 5982915
SANDVIK R215.34C06040-DC13K1640 SC MILLING CM PLURA 2 5742653
SANDVIK 1P230-0635-XA1630 SC MILLING CM PLURA 1 7045488
CUTLINE 893356 D.10 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON