References
Dormer:C5003.0
Rubix:1070659
EAN:7320760073223



Product details : DORMER C5003.0 DRILL 3.00 MM 5985052
HSS-E extra short radius cutter with Weldon shank DIN 327D N 30° uncoated 2-flute for unalloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
MILL 3,00 2D SHORT QC C500 HSCO
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 5 mm |
| Total length | 49 mm |
| Centre cut | without |
| Cutting material | hss |
| Coating | uncoated |
| Type | radius cutter |
| Machining material | unalloyed steel, titanium, nickel and copper alloys |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 49.91 excl. VAT
/ Each
£ 59.89 incl. VAT
- Usually arrives within 14 working days
