SANDVIK R216.44-16030-AI16G1610 SC MILLING CM PLURA 2 5743561
Ballnose end mill CoroMill® Plura solid carbide R216.44-16030-AI16G1610
See technical informationReferences
Sandvik Coromant:R216.44-16030-AI16G1610
Rubix:318A4719
Manufacturer :5743561




Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Product details : SANDVIK R216.44-16030-AI16G1610 SC MILLING CM PLURA 2 5743561
Ballnose end mill CoroMill® Plura solid carbide for profiling
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 16 mm |
| Total length | 92 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | ball nose end mill |
| Angle of helix | 30 ° |
| Machining material | p and h (tmc1iso) |
| Capacity length | 42 mm |
| Cutting angle | 3 ° |
Show UNSPSC/ECL@SS
£ 491.34 excl. VAT
/ Each
£ 589.61 incl. VAT
- Usually arrives within 14 working days