UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 8/M
Cut Protection Glove
See technical informationSee documentsReferences
Uvex:6003008
Rubix:398A9925
EAN:4048612062364



Documents
Product details : UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 8/M
The uvex athletic D5 XP cut protection gloves boast very high level D cut protection and a reinforced thumb joint. The comfortable fit and knitted cuff ensure that the glove sits just right on your hands. This ensures that you can work flexibly while enjoying high levels of mechanical protection.
Strengths
•Very flexible safety gloves with excellent fit
Very good tactile feel
Safety glove with knitted cuff and reinforced thumb joint
Very good tactile feel
Safety glove with knitted cuff and reinforced thumb joint
Applications
Automotive Industry;Metalworking Industry;Glass Industry;Inspection;Sorting;Packaging
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | d |
| Main material | hppe |
| Usage environment | dry |
| Coating of the gloves | elastane |
| Colour | grey |
| Material | elastane;high-performance polyethylene (hppe);polyamide (pa);steel |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Usually arrives within 14 working days
