Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 869673 OLIVE 4
MECALINE 869673 OLIVE 4
CUTTING RING DIN 3861 BRASS
References
mecaline:
869673
rubix:
216A2647
ean:
3660338233753
Technical specifications
Material
Brass
See all Specifications
Product details
Technical specifications
Product details : MECALINE 869673 OLIVE 4
Material: brass. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes with the coupler.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
Brass
Model
4LL
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.39
excl. VAT
/
Each
Ā£
0.47
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
MECALINE 859051 PLUG 6
MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
MECALINE 859394 TEE FITTING 6-R1/4IN
MECALINE 859252 FITTING BRANCH 8/6-R1/8IN
SMC KFG2L0604-01S INSERT FITTING
MECALINE 858587 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/8IN
SMC KFG2T1209-03S INSERT FITTING
SMC KFH10U-04 FITTING
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 869667 NUT 4
MECALINE 859171 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G3/8IN
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
MECALINE 859102 ORIENTABLE STRAIGHT FITTING 10/8-R1/4IN
MECALINE 869659 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/4