Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859492 FEMALE TEE FITTING 14-1/2
MECALINE 859492 FEMALE TEE FITTING 14-1/2
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859492
rubix:
216A2604
ean:
3660338144950
Technical specifications
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859492 FEMALE TEE FITTING 14-1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.86
excl. VAT
/
Each
Ā£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859289 DOUBLE BANJO 6/4-M5
MECALINE STRAIGHT MALE 8-G3/8IN859594
MECALINE 859120 MALE STRAIGHT FITTING 12/10-G3/8IN
NORGREN 36053013 STR M ADAPTER
MECALINE 859130 METRIC MALE STRAIGHT FITTING 6/4-M12X1 5
SMC KFG2V0806-01S INSERT FITTING
MECALINE 734343 MALE TEE 8X6 R1/4IN
MECALINE 859395 TEE FITTING 8 R1/8IN
MECALINE 859425 BANJO FITTING 8-G 1/8IN
SMC KFG2T1613-04S INSERT FITTING
SMC KFF10U-02 FITTING
SMC KFG2L1210-02S INSERT FITTING
MECALINE 859428 BANJO FITTING 10-G 1/4IN
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
MECALINE 859121 MALE STRAIGHT FITTING 12/10-G1/2IN