NORGREN C0A511028 PFITC 10MM-G1/4 BANJO ELBOW

Banjo Elbow

See technical information

References

IMI Norgren:C0A511028
Rubix:116A6054
Manufacturer :C0A511028
brand logo

Technical specifications

Materialbody: pbt; seals: nbr (silicone-free) (u-rings and o-rings); threaded parts: nickel-plated brass; release ring and support ring: pom; retaining ring: stainless steel; collar: nickel-plated brass
Connection 1tube ø 10 mm (push-in fitting)
See all Specifications

Product details : NORGREN C0A511028 PFITC 10MM-G1/4 BANJO ELBOW


Pneufit-C Banjo Ø10mm x G1/4" C0A511028

Technical specifications


Attributes
Materialbody: pbt; seals: nbr (silicone-free) (u-rings and o-rings); threaded parts: nickel-plated brass; release ring and support ring: pom; retaining ring: stainless steel; collar: nickel-plated brass
Connection 1tube ø 10 mm (push-in fitting)
Profilebanjo bent
Connection 2male thread g1/4 (bspp parallel)
Max. temperature60 °C
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
  • Usually arrives within 14 working days