LINK 51 LG SP SHELVING 1800 X 2400 X 600MM STR 18LO6024C34LSTS
Galvanised steel shelf panels - starter bay
See technical informationReferences
Link 51:18LO6024C34LSTS
Rubix:1267264


Technical specifications
| Type | link 51 lg sp shelving 1800 x 2400 x 600mm str 18lo6024c34lsts |
|---|---|
| Height | 1800 mm |
| Length | 2400 mm |
Product details : LINK 51 LG SP SHELVING 1800 X 2400 X 600MM STR 18LO6024C34LSTS
Heavy duty versatile storage system. Beams fasten simply and securely onto uprights and are easily adjusted. Easy-to-fit locking clips prevent accidental dislodgement. Once the frames and beams are assembled shelving decks are simply dropped into place. Frame uprights finshed in graphite grey and beams in light grey. Stepped beams give a flush platform for ease of loading and picking products. Choice of either chipboard shelving or galvanised steel shelf panels.
Supplied with 2 frames and 3 decks.
Technical specifications
Attributes
| Type | link 51 lg sp shelving 1800 x 2400 x 600mm str 18lo6024c34lsts |
|---|---|
| Height | 1800 mm |
| Length | 2400 mm |
| Depth | 600 mm |
| Load | 800 kg |
Show UNSPSC/ECL@SS
£ 2,271.51 excl. VAT
/ Each
£ 2,725.81 incl. VAT
- Usually arrives within 14 working days