References
SMC:M-3N
Rubix:122A8783

Documents
Product details : SMC M-3N FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-3N (Port Size M3X0.5, Nipple)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-3N (Port Size M3X0.5, Nipple)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x8x5 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | 303 stainless steel |
| Profile | m-3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ 10 pieces
£ 32.28 incl. VAT
- Delivery usually within ( 4 ) days